
Wrls Touch KB K400plus
Mfr # 920007119
Zoro # G213768343
product price: $41.29
/eaKey Features
Color
Black
Includes
Unifying Receiver, (2) AA Batteries (Pre-Installed), User Documentation
Key Layout
QWERTY
Keyboard/Keypad Width
13.95 in
Keys Layout
QWERTY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920007119
Zoro #
G213768343
UPC #
97855115300
Country of Origin
China
Dimensions
Keyboard/Keypad Width
13.95 in
Keyboard/Keypad Height
0.93 in
Keyboard/Keypad Depth
5.51 in
Details
Item
Keyboard
Color
Black
Includes
Unifying Receiver, (2) AA Batteries (Pre-Installed), User Documentation
Key Layout
QWERTY
Keys Layout
QWERTY
Hot Keys
Volume Up, Mute, Volume Down
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Device Supported
Computer, Smart TV
Pointing Device Type
TouchPad
Localization
French, English
Keyboard/Keypad Host Interface
USB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.