Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

YETI ORB - BLACK

  • Mfr # 988-000549

  • Zoro # G122781594


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Includes
Yeti Orb USB MicrophoneRemovable desktop stand2 m USB-C to USB-A cableUser documentation
Color
Black
Depth
4.5"
Polar Pattern
Cardioid
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988-000549
Zoro #
G122781594
UPC #
097855189455
Country of Origin
China

Dimensions

Depth
4.5"
Width
4.5"
Height
7.7"

Details

Includes
Yeti Orb USB MicrophoneRemovable desktop stand2 m USB-C to USB-A cableUser documentation
Color
Black
Item
Microphone
Polar Pattern
Cardioid
Microphone Type
Desktop
Host Interface
USB Type C
Maximum Frequency
20 kHz
Minimum Frequency Response
70 Hz
Environmentally Friendly
Yes
Microphone Technology
Condenser
Operating System Platform
PC, Mac

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.