YETI ORB RGB GAMING MIC WITH LIGHTSYNC - OFF WHITE
Mfr # 988-000556
Zoro # G315832959
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Wired
Polar Pattern
Cardioid
Color
Off White
Depth
4.5 in
Product Type
Microphone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
988-000556
Zoro #
G315832959
UPC #
97855189424
Country of Origin
China
Dimensions
Depth
4.5 in
Width
4.5 in
Height
7.7 in
Details
Connectivity Technology
Wired
Polar Pattern
Cardioid
Color
Off White
Product Type
Microphone
Material
Plastic
Connector Type
USB Type C
Includes
Yeti Orb Microphone, Removable Desktop Stand, 2 m USB-C to USB-A Cable, User Documentation, Streamlabs Ultra Redeem Code
Microphone Type
Stand Mountable, Desktop
Minimum Frequency Response
70 Hz
Frequency Response
20 kHz
Environmentally Friendly
Yes
Microphone Technology
Condenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.