Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZONE 300 WIRELESS HEADSET - OFF-WHITE

  • Mfr # 981-001416

  • Zoro # G715806383


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Maximum Battery Recharge Time
2 Hour
Microphone Technology
Noise Cancelling
Battery Chemistry
Lithium Ion (Li-Ion)
Charging Method
Cable
Bluetooth Standard
Bluetooth 5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001416
Zoro #
G715806383
UPC #
97855193681
Country of Origin
China

Dimensions

Width
6.6"
Depth
2.6"
Driver Size
1.18"
Height
6.8"

Details

Maximum Battery Recharge Time
2 Hour
Microphone Technology
Noise Cancelling
Battery Chemistry
Lithium Ion (Li-Ion)
Charging Method
Cable
Bluetooth Standard
Bluetooth 5.3
Minimum Frequency Response
50 Hz
Microphone Design
Boom
Wireless Operating Distance
98.4 ft
Wireless Technology
Bluetooth
Features
Multipoint, Lightweight, USB Charging, Comfortable, Beamforming Microphone, Padded Headband
Includes
Zone 300 Headset USB-C to USB-C charging cable User documentation
Item
Headset
Earpiece Type
Binaural
Battery Talk Time
16 Hour
Battery Rechargeable
Yes
Operating System Platform
Windows, Android, iPadOS, iOS, macOS, Linux, ChromeOS
Maximum Frequency
20 kHz
Sound Mode
Stereo
Connectivity Technology
Wireless
Earpiece Design
Over-the-head

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.