Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZONE 300 WIRELESS - ROSE AMR

  • Mfr # 981-001411

  • Zoro # G822606371


product price: $72.29
/ea

Key Features

Bluetooth Standard
Bluetooth 5.3
Earpiece Type
Binaural
Wireless Operating Distance
98.4 ft
Width
6.6"
Minimum Frequency Response
50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001411
Zoro #
G822606371
UPC #
-
Country of Origin
China

Dimensions

Width
6.6"
Depth
2.6"
Height
6.8"
Driver Size
1.18"

Details

Bluetooth Standard
Bluetooth 5.3
Earpiece Type
Binaural
Wireless Operating Distance
98.4 ft
Minimum Frequency Response
50 Hz
Connectivity Technology
Wireless
Sound Mode
Stereo
Item
Headset
Battery Talk Time
16 Hour
Battery Rechargeable
Yes
Maximum Battery Recharge Time
2 Hour
Maximum Frequency
20 kHz
Microphone Technology
Noise Cancelling
Wireless Technology
Bluetooth
Battery Chemistry
Lithium Ion (Li-Ion)
Charging Method
Cable
Features
Lightweight, Multipoint, USB Charging, Padded Headband, Beamforming Microphone, Comfortable
Microphone Design
Boom
Includes
Zone 300 Headset USB-C to USB-C charging cable User documentation
Earpiece Design
Over-the-head
Operating System Platform
Windows, iOS, Linux, Android, iPadOS, ChromeOS, macOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.