Zoro Homepage

Zone 750 B2B Wired Headset

  • Mfr # 981001103

  • Zoro # G909846010


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Microphone Technology
Uni-directional
Earpiece Type
Binaural
Driver Size
1.57 in
Frequency Response
20 Hz to 16 kHz
Compatibility
Mac, Chrome Computers, PC, Android Devices, iOS Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981001103
Zoro #
G909846010
UPC #
97855169464
Country of Origin
China

Dimensions

Driver Size
1.57 in
Cable Length
6.23 ft

Details

Microphone Technology
Uni-directional
Earpiece Type
Binaural
Frequency Response
20 Hz to 16 kHz
Compatibility
Mac, Chrome Computers, PC, Android Devices, iOS Devices
Microphone Design
Boom
Item
Headset
Impedance
32 Ohm
Host Interface
USB Type C
Green Environmental Attribute
Environmentally Friendly
Features
In-Line Controller; Noise Canceling
Includes
Zone 750 Headset, (1) USB-A Adapter, Travel Bag, User Documentation
Ear Cushion Material
Memory Foam
Sound Mode
Stereo
Earpiece Design
Over-the-ear
Connectivity Technology
Wired

Description

Designed for an enhanced collaboration experience. Zone 750 is a USB headset that delivers premium audio and reliable call clarity with advanced noise-canceling mic technology. It's lightweight, stylish, comfortable for long meetings, andworks with common calling applications across most all platforms and operating systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.