Zoro Homepage

Zone 950 Wireless Hdst Grpht

  • Mfr # 981001317

  • Zoro # G413770849


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Includes
Wireless headset, USB-C receiver, USB-A adapter, USB-C charging cable, Travel bag, User documentation
Features
Noise Canceling
Corded/Wireless
Wireless
Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981001317
Zoro #
G413770849
UPC #
97855183026
Country of Origin
China

Dimensions

Width
7.1 in
Length
2.8 in
Height
7.2 in
Driver Size
1.57 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.