Zoro Homepage

ZONE LEARN HEADSET - AUX OVER EAR PC-CLASSIC BLUE, EDU, W/ 3YR WARRANTY

  • Mfr # 981-001389

  • Zoro # G914908116


product price: $47.99
/ea

Key Features

Color
Classic Blue
Cable Length
4.30 ft
Features
Slider Arm, Adjustable Headband, Articulating Ear Cup, Padded Headband, Comfortable, Noise Suppression, Twist Lock, Plug and Play, Noise Isolation; Noise Canceling
Corded/Wireless
Corded
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001389
Zoro #
G914908116
UPC #
97855190697
Country of Origin
China

Dimensions

Cable Length
4.30 ft
Height
6.5 in
Width
7.5 in
Driver Size
1.26 in

Details

Color
Classic Blue
Item
Headset
Features
Slider Arm, Adjustable Headband, Articulating Ear Cup, Padded Headband, Comfortable, Noise Suppression, Twist Lock, Plug and Play, Noise Isolation; Noise Canceling
Corded/Wireless
Corded
Earpiece Design
Over-the-ear
Application
Classroom, Student
Ear Cushion Material
Leatherette, Polyurethane
Green Environmental Attribute
Environmentally Friendly
Microphone Design
Boom
Sound Mode
Stereo
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.