Zoro Homepage

ZONE LEARN HEADSET - USB-A OVER-EAR WITH OVER-EAR CUSHIONS, W/ 3YR WARRANTY

  • Mfr # 981-001378

  • Zoro # G414908104


product price: $47.19
/ea

Key Features

Cable Length
4.30 ft
Features
Slider Arm, Twist Lock, Articulating Ear Cup, Padded Headband, Comfortable, Noise Suppression, Noise Isolation, Plug and Play, Adjustable Headband; Noise Canceling
Height
6.5 in
Corded/Wireless
Corded
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001378
Zoro #
G414908104
UPC #
97855190673
Country of Origin
China

Dimensions

Cable Length
4.30 ft
Height
6.5 in
Width
7.5 in
Driver Size
1.26 in

Details

Item
Headset
Features
Slider Arm, Twist Lock, Articulating Ear Cup, Padded Headband, Comfortable, Noise Suppression, Noise Isolation, Plug and Play, Adjustable Headband; Noise Canceling
Corded/Wireless
Corded
Ear Cushion Material
Leatherette, Polyurethane
Host Interface
USB Type A
Application
Classroom, Student
Sound Mode
Stereo
Microphone Design
Boom
Green Environmental Attribute
Environmentally Friendly
Earpiece Type
Binaural
Earpiece Design
Over-the-ear
Noise Canceling
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.