Zoro Homepage

Zone Learn Headset USB-C

  • Mfr # 981001383

  • Zoro # G309845996


product price: $43.39
/ea

Key Features

Features
Articulating Ear Cup; Noise Canceling
Ear Cushion Material
Leatherette
Application
Student
Earpiece Type
Binaural
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981001383
Zoro #
G309845996
UPC #
097855190703
Country of Origin
China

Dimensions

Driver Size
1.26 in
Cable Length
4.30 ft

Details

Features
Articulating Ear Cup; Noise Canceling
Ear Cushion Material
Leatherette
Application
Student
Earpiece Type
Binaural
Sound Mode
Stereo
Item
Headset
Earpiece Design
Over-the-ear
Host Interface
USB Type C
Connectivity Technology
Wired
Microphone Design
Boom
Color
Classic Blue

Description

Logitech connection. Over the ear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.