Zoro Homepage

ZONE LEARN HEADSET - USB-C JACK ON-EAR WITH ON-EAR CUSHIONS, W/ 3YR WARRANTY

  • Mfr # 981-001367

  • Zoro # G514908165


product price: $44.69
/ea

Key Features

Color
Classic Blue
Cable Length
4.30 ft
Features
Adjustable Headband, Noise Isolation, Noise Suppression, Slider Arm, Plug and Play, Twist Lock, Articulating Ear Cup, Padded Headband, Comfortable; Noise Canceling
Corded/Wireless
Corded
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001367
Zoro #
G514908165
UPC #
97855190727
Country of Origin
China

Dimensions

Cable Length
4.30 ft
Width
7.5 in
Height
6.5 in
Driver Size
1.26 in

Details

Color
Classic Blue
Item
Headset
Features
Adjustable Headband, Noise Isolation, Noise Suppression, Slider Arm, Plug and Play, Twist Lock, Articulating Ear Cup, Padded Headband, Comfortable; Noise Canceling
Corded/Wireless
Corded
Host Interface
USB Type C
Microphone Design
Boom
Microphone Technology
Omni-directional
Sound Mode
Stereo
Earpiece Type
Binaural
Ear Cushion Material
Polyurethane, Leatherette
Green Environmental Attribute
Environmentally Friendly
Application
Student, Classroom
Earpiece Design
On-ear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.