Zoro Homepage

ZONE LEARN HEADSET - USB-C JACK OVER-EAR WITH OVER-EAR CUSHIONS, W/ 3YR WARRANTY

  • Mfr # 981-001383

  • Zoro # G814908131


product price: $41.99
/ea

Key Features

Color
Classic Blue
Cable Length
4.30 ft
Features
Noise Isolation, Twist Lock, Slider Arm, Plug and Play, Noise Suppression, Articulating Ear Cup, Adjustable Headband, Comfortable, Padded Headband; Noise Canceling
Height
6.5 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001383
Zoro #
G814908131
UPC #
97855190703
Country of Origin
China

Dimensions

Cable Length
4.30 ft
Height
6.5 in
Width
7.5 in
Driver Size
1.26 in

Details

Color
Classic Blue
Item
Headset
Features
Noise Isolation, Twist Lock, Slider Arm, Plug and Play, Noise Suppression, Articulating Ear Cup, Adjustable Headband, Comfortable, Padded Headband; Noise Canceling
Corded/Wireless
Corded
Earpiece Design
Over-the-ear
Microphone Design
Boom
Ear Cushion Material
Polyurethane, Leatherette
Application
Student, Classroom
Host Interface
USB Type C
Earpiece Type
Binaural
Sound Mode
Stereo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.