Zone True Wireless - Rose
Mfr # 985-001089
Zoro # G821709202
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Mount Type
In-ear
Earpiece Design
Earbud
Wireless Operating Distance
98.4 ft
Driver Size
0.47"
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
985-001089
Zoro #
G821709202
UPC #
097855166609
Country of Origin
China
Dimensions
Driver Size
0.47"
Details
Mount Type
In-ear
Earpiece Design
Earbud
Wireless Operating Distance
98.4 ft
Wireless Technology
Bluetooth
Minimum Frequency Response
20 Hz
Includes
Zone True Wireless, Wireless Charging Case, USB-A Receiver, USB-C to A Adapter, Replaceable Eargels (S, L), USB-C to A Charging Cable, Travel Bag, User Documentation
Integrated Microphone
Yes
Item
Earset
Features
Rechargeable Battery, Charging Case, Noise Isolation, Comfortable, Multipoint, Active Noise Canceling, Wireless Charging, Noise Reduction
Compatibility
Smartphone, Computer, Bluetooth Enabled Devices
Microphone Technology
Omni-directional, MEMS Technology, Noise Cancelling
Connectivity Technology
True Wireless
Earpiece Type
Binaural
Sound Mode
Stereo
Maximum Frequency
20 kHz
Noise Canceling
Yes
Host Interface
USB Type A
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.