Zoro Homepage

ZONE VIBE 100 HEADSET - GRAPHITE

  • Mfr # 981-001256

  • Zoro # G314907634


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Includes
USB-C Charging Cable, Travel Bag, User Documentation
Features
Lightweight, Comfortable, Flip to Mute; Noise Canceling
Width
3.4 in
Height
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001256
Zoro #
G314907634
UPC #
97855177957
Country of Origin
China

Dimensions

Width
3.4 in
Height
8.7 in
Driver Size
1.57 in

Details

Color
Graphite
Item
Headset
Includes
USB-C Charging Cable, Travel Bag, User Documentation
Features
Lightweight, Comfortable, Flip to Mute; Noise Canceling
Corded/Wireless
Wireless
Wireless Technology
Bluetooth
Earpiece Design
Over-the-ear
Integrated Microphone
Yes
Detachable Microphone
No
Compatibility
Works with Windows&, Mac, or Chrome OS™ -based computers, Bluetooth&, and iOS& or Android™ Bluetooth&-enabled devices., Compatible with common calling applications across almost all platforms and operating systems.
Sound Mode
Stereo
Earpiece Type
Binaural
Wireless Operating Distance
98.4 ft
Microphone Technology
Noise Cancelling
Noise Canceling
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.