
Zone Vibe 100 Headset, Rose
Mfr # 981001258
Zoro # G009845999
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Wireless
Earpiece Design
On-ear
Compatibility
Works with Windows&, Mac, or Chrome OS™ -based computers, Bluetooth&, and iOS& or Android™ Bluetooth&-enabled devices., Compatible with common calling applications across almost all platforms and operating systems.
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981001258
Zoro #
G009845999
UPC #
97855177971
Country of Origin
China
Dimensions
Driver Size
1.57 in
Details
Connectivity Technology
Wireless
Earpiece Design
On-ear
Compatibility
Works with Windows&, Mac, or Chrome OS™ -based computers, Bluetooth&, and iOS& or Android™ Bluetooth&-enabled devices., Compatible with common calling applications across almost all platforms and operating systems.
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Microphone Technology
Noise Cancelling
Sound Mode
Stereo
Item
Headset
Wireless Operating Distance
98.4 ft
Color
Rose
Includes
Zone Vibe 100 Wireless Headphones, USB-C Charging Cable, Travel Bag, User Documentation
Features
Lightweight
Integrated Microphone
Yes
Description
Logitech Zone Vibe 100 Headset - Rose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.