Shop LOGITECH
See all product information
Create Account
Zone Vibe 100 - Off-white
- Mfr # 981001257
- Zoro # G813770876
product price:Â
$
115.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Off White
Includes
Zone Vibe 100 Wireless Headphones, USB-C Charging Cable, Travel Bag, User Documentation
Features
Flip to Mute, Lightweight, Comfortable
Height
8.7"
Corded/Wireless
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 981001257
- Zoro #
- G813770876
- UPC #
- 97855177964
- Country of Origin
- China
Dimensions
- Height
- 8.7"
- Width
- 3.4"
- Driver Size
- 1.57"
Details
- Color
- Off White
- Item
- Headset
- Includes
- Zone Vibe 100 Wireless Headphones, USB-C Charging Cable, Travel Bag, User Documentation
- Features
- Flip to Mute, Lightweight, Comfortable
- Corded/Wireless
- Wireless
- Wireless Technology
- Bluetooth
- Sound Mode
- Stereo
- Microphone Technology
- Noise Cancelling
- Detachable Microphone
- No
- Earpiece Type
- Binaural
- Earpiece Design
- On-ear
- Integrated Microphone
- Yes
- Compatibility
- Works with Windows, Mac, or Chrome OS -based computers, Bluetooth, and iOS or Android Bluetooth-enabled devices. Compatible with common calling applications across almost all platforms and operating systems.
- Wireless Operating Distance
- 98.4 ft
- Product Line
- Zone Vibe 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.