Zoro Homepage

ZONE VIBE WIRELESS NBT HEADSET (GRAPHITE)

  • Mfr # 981-001440

  • Zoro # G722606433


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Microsoft Teams Certification
Yes
Maximum Battery Recharge Time
2 Hour
Form Factor
Ear-cup
Charging Interface
USB Type-C
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001440
Zoro #
G722606433
UPC #
097855195685
Country of Origin
Viet Nam

Dimensions

Hard Drive Size
1.57 in

Details

Microsoft Teams Certification
Yes
Maximum Battery Recharge Time
2 Hour
Form Factor
Ear-cup
Charging Interface
USB Type-C
Sound Mode
Stereo
Fast Charging
Yes
Base Unit Connectivity Technology
Wireless
Maximum Number of Paired Devices Supported
2
Fast Charging Time
5 Minute
Features
Lightweight, Sub Band Coding (SBC), Voice Prompt, Comfortable, Advanced Audio Coding (AAC), Multipoint
Wireless Technology
Bluetooth
Microphone Design
Boom
Earpiece Type
Binaural
Bluetooth Standard
Bluetooth 5.2
Battery Talk Time
18 Hour
Product Line
Zone Vibe
Number of Microphones
2
Item
Headset
Earpiece Design
Over-the-head, Over-the-ear, On-ear
Battery Listening Time
20 Hour
Battery Rechargeable
Yes
Bluetooth Profiles
HFP, A2DP, AVRCP, SPP, DID
Zoom Certification
Yes
Wireless Operating Distance
98.4 ft
Charging Method
Cable
Microphone Technology
MEMS Technology, Omni-directional, Noise Cancelling

Description

LOGITECH ZONE VIBE WIRELESS NBT HEADSET (GRAPHITE)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.