Zoro Homepage

Zone VIBE Wrls Hdst

  • Mfr # 981001156

  • Zoro # G013770928


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Includes
USB-C Bluetooth Receiver, USB-C to A Adapter, USB-C Charging Cable, One Cloth Travel Bag, User Documentation
Features
Advanced Audio Coding (AAC), Sub Band Coding (SBC), Comfortable, Lightweight, Sidetone, Beamforming Microphone
Height
7.2 in
Length
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981001156
Zoro #
G013770928
UPC #
97855174994
Country of Origin
China

Dimensions

Height
7.2 in
Length
2.9 in
Width
6.7 in
Driver Size
1.57 in

Details

Color
Graphite
Item
Headset
Includes
USB-C Bluetooth Receiver, USB-C to A Adapter, USB-C Charging Cable, One Cloth Travel Bag, User Documentation
Features
Advanced Audio Coding (AAC), Sub Band Coding (SBC), Comfortable, Lightweight, Sidetone, Beamforming Microphone
Corded/Wireless
Wireless
Green Environmental Attribute
Environmentally Friendly
Microphone Technology
Directional, Omni-directional, MEMS Technology
Sound Mode
Stereo
Earpiece Design
Over-the-ear
Integrated Microphone
Yes
Wireless Operating Distance
98.4 ft
Wireless Technology
Bluetooth
Earpiece Type
Binaural
Microphone Design
Boom
Detachable Microphone
No
Ear Cushion Material
Memory Foam
Host Interface
USB Type C

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.