
Zone Vibe Wrls Headset UC
Mfr # 981001198
Zoro # G913770936
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Includes
USB-C Bluetooth Receiver, USB-C to A Adapter, USB-C Charging Cable, One Cloth Travel Bag, User Documentation
Features
Lightweight, Advanced Audio Coding (AAC), Sidetone, Beamforming Microphone, Sub Band Coding (SBC), Comfortable
Width
6.7 in
Corded/Wireless
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981001198
Zoro #
G913770936
UPC #
97855175656
Country of Origin
China
Dimensions
Width
6.7 in
Height
7.2 in
Length
2.9 in
Driver Size
1.57 in
Details
Color
Graphite
Item
Headset
Includes
USB-C Bluetooth Receiver, USB-C to A Adapter, USB-C Charging Cable, One Cloth Travel Bag, User Documentation
Features
Lightweight, Advanced Audio Coding (AAC), Sidetone, Beamforming Microphone, Sub Band Coding (SBC), Comfortable
Corded/Wireless
Wireless
Wireless Technology
Bluetooth
Microphone Design
Boom
Earpiece Design
Over-the-ear
Integrated Microphone
Yes
Earpiece Type
Binaural
Ear Cushion Material
Memory Foam
Host Interface
USB Type C
Detachable Microphone
No
Green Environmental Attribute
Environmentally Friendly
Sound Mode
Stereo
Microphone Technology
MEMS Technology, Omni-directional, Directional
Wireless Operating Distance
98.4 ft
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.