Zoro Homepage

ZONE WIRED EARBUDS UC

  • Mfr # 981-001012

  • Zoro # G214907499


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Includes
M-size Eargels , 0.14 in (3.5 mm) Connector, In-Line Controller with USB-C Connector, USB-C to A Adapter, Additional Eargels (XS/S/L), Portable Neoprene Pouch, User Documentation
Cable Length
4.80 ft
Features
Magnetic Cable Management, Noise Isolation, Tangle-free Cable, Plug and Play, Equalizer, Adjustable Cable, LED Indicator, In-Line Controller, Unified Communication
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001012
Zoro #
G214907499
UPC #
97855168962
Country of Origin
China

Dimensions

Cable Length
4.80 ft
Height
0.9 in
Length
0.9 in
Width
0.6 in
Driver Size
0.24 in

Details

Color
Graphite
Item
Earset
Includes
M-size Eargels , 0.14 in (3.5 mm) Connector, In-Line Controller with USB-C Connector, USB-C to A Adapter, Additional Eargels (XS/S/L), Portable Neoprene Pouch, User Documentation
Features
Magnetic Cable Management, Noise Isolation, Tangle-free Cable, Plug and Play, Equalizer, Adjustable Cable, LED Indicator, In-Line Controller, Unified Communication
Corded/Wireless
Corded
Microphone Technology
Omni-directional, MEMS Technology, Noise Cancelling
Max. Frequency Response
16 kHz
Green Environmental Attribute
Environmentally Friendly
Earpiece Design
Earbud
Impedance
16 Ohm
Sound Mode
Stereo
Detachable Microphone
No
Compatibility
Works with Windows, Mac, or Chrome™ based computer and Android™ or iOS based mobile devices via available 3.5 mm, USB-C or USB-A port. 3.5 mm connector compatibility may depend on device models. Functionality for mobile devices with USB-C depends on device models.
Earpiece Type
Binaural
Min. Frequency Response
20 Hz
Host Interface
Mini-phone (3.5mm), USB Type C, USB Type A
Integrated Microphone
Yes
Frequency Response
20 Hz to 16 kHz

Description

LOGITECH ZONE WIRED EARBUDS UC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.