Zoro Homepage

Zone Wired USB Headset, 981-000876

  • Mfr # 981000876

  • Zoro # G2979130


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Includes
USB-A Adapter, Travel Bag, User Documentation.
Cable Length
6.23 ft
Features
Comfortable, Equalizer, LED Indicator, Microphone Mute, Sidetone, Tangle-free Cable
Corded/Wireless
Corded
Microphone Technology
Omni-directional, Uni-directional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981000876
Zoro #
G2979130
UPC #
97855157928
Country of Origin
Unknown

Dimensions

Cable Length
6.23 ft
Driver Size
1.57 in

Details

Item
Headset
Includes
USB-A Adapter, Travel Bag, User Documentation.
Features
Comfortable, Equalizer, LED Indicator, Microphone Mute, Sidetone, Tangle-free Cable
Corded/Wireless
Corded
Microphone Technology
Omni-directional, Uni-directional
Earpiece Type
Binaural
Microphone Design
Boom/On-cable
Host Interface
USB Type C
Sound Pressure Level
99 dB
Impedance
32 Ohm
Earpiece Design
Over-the-head
Compatibility
Computer
Frequency Response
20 Hz to 16 kHz
Sound Mode
Stereo

Description

Logitech Zone Wired Noise Cancelling Headset, USB-C with USB-A adapter, graphite - Stereo - USB Type C - Wired - 32 Ohm - 20 Hz to 16 kHz - Over-the-head - Binaural - Circumaural - 6.23 ft Cable - Uni-directional, Omni-directional Microphone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.