Zoro Homepage

ZONE WIRELESS 2 HEADSET FOR TEAMS, GRAPHITE, NO STAND

  • Mfr # 981-001151

  • Zoro # G622444883


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Earpiece Design
Over-the-head
Width
7.1"
Operating System Platform
ChromeOS, macOS, Windows
Connectivity Technology
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001151
Zoro #
G622444883
UPC #
889028084137
Country of Origin
Philippines

Dimensions

Width
7.1"
Driver Size
1.57"
Height
7.2"
Depth
2.8"

Details

Battery Rechargeable
Yes
Earpiece Design
Over-the-head
Operating System Platform
ChromeOS, macOS, Windows
Connectivity Technology
Wireless
Batteries Required
Yes
Minimum Frequency Response
20 Hz
Microphone Technology
Omni-directional, MEMS Technology
Battery Chemistry
Lithium Ion (Li-Ion)
Charging Method
Cable
Battery Talk Time (ANC on)
15 Hour
Integrated Microphone
Yes
Active Noise Canceling (ANC)
Yes
Includes
Wireless headset, USB-C receiver, USB-A adapter, USB-C charging cable, Travel bag, User documentation
Maximum Frequency
20 kHz
Maximum Battery Recharge Time
2 Hour
Bluetooth Standard
Bluetooth 5.2
Wireless Technology
Bluetooth
Wireless Operating Distance
164 ft
Item
Headset

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.