
ZONE Wireless 2vChrgng Stand
Mfr # 989001175
Zoro # G213770933
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Features
Non-slip Base
Height
1.2 in
Corded/Wireless
Corded
Host Interface
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
989001175
Zoro #
G213770933
UPC #
97855190451
Country of Origin
China
Dimensions
Height
1.2 in
Details
Color
Graphite
Item
Cradle
Features
Non-slip Base
Corded/Wireless
Corded
Host Interface
USB Type A
Compatibility
Logitech Zone Wireless 2 Business Headset
Charging Capability
Yes
Power Source
USB
Device Supported
Headset
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.