Zoro Homepage

Zone Wrls 2 UC Graphite

  • Mfr # 981001310

  • Zoro # G813770920


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Includes
Wireless headset, USB-C receiver, USB-A adapter, USB-C charging cable, Travel bag, User documentation
Features
Unified Communication
Width
7.1 in
Corded/Wireless
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981001310
Zoro #
G813770920
UPC #
97855182999
Country of Origin
China

Dimensions

Width
7.1 in
Length
2.8 in
Height
7.2 in
Driver Size
1.57 in

Details

Color
Graphite
Item
Headset
Includes
Wireless headset, USB-C receiver, USB-A adapter, USB-C charging cable, Travel bag, User documentation
Features
Unified Communication
Corded/Wireless
Wireless
Charging Method
Cable
Max. Frequency Response
20 kHz
OS Platform
Windows, macOS, ChromeOS
Battery Talk Time
15 hrs (ANC on)
Zoom Certification
Yes
Batteries Required
Yes
Active Noise Canceling (ANC)
Yes
Bluetooth Standard
Bluetooth 5.2
Integrated Microphone
Yes
Rechargeable Battery
Yes
Max. Battery Recharge Time
2 hrs
Wireless Technology
Bluetooth
Min. Frequency Response
20 Hz
Platform Supported
PC, Mac
Earpiece Design
Over-the-head
Battery Chemistry
Lithium Ion (Li-Ion)
Wireless Operating Distance
164 ft
Microphone Technology
MEMS Technology, Omni-directional
Application
iPad, iPhone, iPod
Frequency Response
20 Hz to 20 kHz

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.