Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denver Broncos High Bounce Ball

  • Mfr # 610-95HB

  • Zoro # G010946494


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Color
Carrot
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
610-95HB
Zoro #
G010946494
UPC #
806293836018
Country of Origin
China

Details

Color
Carrot

Description

The sky's the limit with the High Bounce Ball. This high quality rubber ball features your favorite team's primary team color and logo. It has a sturdy rubber construction that makes it easy to grip, squeeze and throw. Superior bouncing ability makes it perfect for any game you can dream up. Play a game of wall ball, or take it to the park, tennis court or gym for hours of imaginative play. Show your team spirit with this versatile and durable ball, which is great for tossing around at tailgate parties, pool parties, picnics, the beach, outdoor sporting events and more.


  • •Measures a little less than 6 cm. diameter (2.4")
  • •Team color with printed logo
  • •Made of sturdy, high-quality rubber
  • •Great for on-the-go