Zoro Homepage

Green Bay Packers Checkerboard Canopy

  • Mfr # 612-42C

  • Zoro # G100696636


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612-42C
Zoro #
G100696636
UPC #
806293222736
Country of Origin
China

Description

Show your team spirit from every angle with the Checkerboard Canopy. When set up, it measures 9 ft. x 9 ft., the size of a standard parking space. Made of durable powder-coated steel and water resistant polyester, the panels feature alternating team colors and a total of 16 logos and wordmarks. The canopy has a 6 ft. head clearance and stands 9 ft. at the tallest point. The vented roof enhances air circulation and reduces wind resistance. It has three height adjustment levels with no-pinch, easy-to-push buttons. Comes with a handy wheeled carrying bag with multiple storage pockets. Takes about three minutes for two people to set up. Ground stakes for extra stability are included. Weighs 46.8 pounds. Weight bags are sold separately for use on concrete.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.