Shop SIEMENS

Stabilized Power Supply, 100/240V AC, 12V DC, 54 W, 4.5 A, DIN Rail

  • Mfr # 6EP33226SB000AY0
  • Zoro # G8363617

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100V AC to 240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
54 W
Current - Output
4.5 A
Mounting
DIN Rail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6EP33226SB000AY0
Zoro #
G8363617
UPC #
804766486081
Country of Origin
Romania

Dimensions

Overall Height
3.54 in
Overall Width
2.13 in
Overall Depth
2.09 in
Depth
53 mm
Height
90 mm
Width
54 mm

Details

Item
Stabilized Power Supply
Input Voltage
100V AC to 240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
54 W
Current - Output
4.5 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Output Voltage
12V DC
IP Rating
IP20
Regulated / Unregulated
Regulated
Connection
Screw
Status Indicator
Green LED OK Signal
Output Amps
4.5A
Power Rating
54W
Standards
CB-Certificate Yes, CE, CSA, EAC, NEC Class 2, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)
Operating Temp. Range
-25 Degrees to 70 Degrees C
Series
Logo!Power
Features
Output Overvoltage Protection, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type terminals, Wide-Range Input
Phase - Electrical
Single
Protection
Short-Circuit Proof
Hz
47 to 63 Hz
Wire Connection Type
Screw Terminals
Current - Inrush
50 A
Special Features
Short Circuit Protection
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Input Frequency - Maximuim
63 Hz
Input Frequency - Minimum
47 Hz
Output Voltage - Minimum
10.5 V DC
Output Voltage - Maximum
16.1 V DC
Power Supply Style
Switching

Description

Stabilized Power Supply, Input Voltage 100 to 240V AC, Output Voltage 12V DC, Power Rating 54W, Output Amps 4.5, Mounting DIN Rail, Height 90 mm, Width 54 mm, Depth 53 mm, Series Logo!Power, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating IP20, Status Indicator Green LED OK Signal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.