
3-in-1 Forestry MutiTool 3 Essential Firewood Harvesting Tools in 1
Mfr # PN1002
Zoro # G116246993
Specifications
Product Information
Description
The force multipling Forestry Hand Tool for Landowners, Professional Arborists (vegatation management), & Firewood Cutters. The LogOX 3-in-1 Forestry MultiTool makes tree work faster, safer, and easier. This patented, modular system combines three essential forestry hand tools into one powerfull system for lifting, rolling, and elevating logs. Scientifically proven to reduce back strain by 93%, quadriceps strain by 86%, and bicep strain by 76% compared to lifting log rounds by hand. (Source: Fairfield University School of Engineering published study, JIIET 2019).
- LogOX Hauler (21") – A short cant hook designed to roll, lift & carry log rounds without back & arm strain. Eliminates bending when lifting log rounds, dragging branches, or loading a log splitter.
- Cant Hook (40") – Easily Roll and Reposition Logs. Prevent chainsaw bar pinching and running it into the ground, while bucking logs. The sharp hook-toe design solidly grips logs for secure leverage. Perfect for firewood processing, sawmills, and bucking logs with a chainsaw. The only cant hook on the market with two gripping handles.
- Patented BigFoot Timberjack – Elevate Logs for Faster and Safer Cutting. Protects your chainsaw from ground contact, pinching, and bar kickback. 3X more ground contact than standard timberjacks for superior stability. Doubles as a hand held skidder to log drag logs and quickly clear logs, branches, and tree debris.
- Portable & Easy to Store – Modular design replaces multiple bulky hand tools, stores compactly, and is easy to carry to the job site.
- Made in the USA: High-quality American steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.