Zoro Homepage

Data Logger, Dust Resistant, USB

  • Mfr # HAXO-8

  • Zoro # G414841326


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
Alert Indicator with High and Low Customizable Alarms
Number of Records Stored
16,000
Maximum Operating Temperature Degrees F
185 Degrees F
Alert Type
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAXO-8
Zoro #
G414841326
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3/8 in
Overall Height
3 7/16 in
Overall Width
2 3/16 in

Details

Item
Data Logger
Interface
USB
Features
Alert Indicator with High and Low Customizable Alarms
Number of Records Stored
16,000
Maximum Operating Temperature Degrees F
185 Degrees F
Alert Type
Light
Maximum Temperature Measured Degrees C
85 Degrees C
Batteries Included
Yes
Minimum Operating Temperature Degrees F
-40 Degrees F
Battery Chemistry
Lithium
Minimum Temperature Measured Degrees F
-40 Degrees F
Maximum Relative Humidity Measured
100 %
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees C
-40 Degrees C
Accuracy Degrees F
+/-1.7 Degrees F
Resistance Properties
Dust Resistant
Accuracy Degrees C
+/-0.95 Degrees C
Software Options
Software Available Separately
Minimum Sampling Rate
30 sec
Maximum Sampling Rate
7 hr
Compatible Operating Systems
Windows 10, Windows 11
Minimum Relative Humidity Measured
0 %
Maximum Temperature Measured Degrees F
185 Degrees F
Power Source
Battery
Calibration Certificate Type
Available Separately
Maximum Dew Point Measured
185 Degrees F
Current Channels
0
Minimum Dew Point Measured
-40 Degrees F

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels 0, Maximum Dew Point Measured 185 Degrees F, Minimum Dew Point Measured -40 Degrees F, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.