Zoro Homepage

Data Logger, Dust Resistant, USB

  • Mfr # TRID30-7R

  • Zoro # G714841323


product price: $70.89
/ea

Key Features

Interface
USB
Features
30 Day On-Screen Summary in Calendar-Like Summary, Comprehensive Customization Options Including Alert Settings, Sample Interval and Trip Duration, Industry Best Download Time - Less than 5 Seconds for Fully Memory
Maximum Operating Temperature Degrees F
140 Degrees F
Maximum Sampling Rate
1 hr
Alert Type
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRID30-7R
Zoro #
G714841323
UPC #
-
Country of Origin
China

Dimensions

Battery Size
CR2032
Overall Height
3 11/16 in
Overall Depth
3/8 in
Overall Width
2 3/16 in

Details

Item
Data Logger
Interface
USB
Features
30 Day On-Screen Summary in Calendar-Like Summary, Comprehensive Customization Options Including Alert Settings, Sample Interval and Trip Duration, Industry Best Download Time - Less than 5 Seconds for Fully Memory
Maximum Operating Temperature Degrees F
140 Degrees F
Maximum Sampling Rate
1 hr
Alert Type
Light
Number of Records Stored
7,650
Battery Voltage
3V
Maximum Temperature Measured Degrees C
60 Degrees C
Accuracy Degrees C
+/-0.8 Degrees C
Maximum Temperature Measured Degrees F
140 Degrees F
Software Options
Software Available Separately
Digital Display Screen Type
LCD
Minimum Sampling Rate
30 sec
Minimum Temperature Measured Degrees C
-30 Degrees C
Power Source
Battery
Accuracy Degrees F
+/-1.5 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-22 Degrees F
Minimum Operating Temperature Degrees F
-22 Degrees F
Calibration Certificate Type
Available Separately
Compatible Operating Systems
Windows 10, Windows 11
Maximum Dew Point Measured
140 Degrees F
Current Channels
0
Resistance Properties
Dust Resistant, Water Resistant
Minimum Dew Point Measured
-22 Degrees F

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels 0, Maximum Dew Point Measured 140 Degrees F, Minimum Dew Point Measured -22 Degrees F, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.