Zoro Homepage

Data Logger, Dust Resistant, USB

  • Mfr # TRIL-8

  • Zoro # G014841320


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
Alert Indicator with High and Low Customizable Alarms
Minimum Sampling Rate
1 min
Overall Width
2 3/16 in
Alert Type
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRIL-8
Zoro #
G014841320
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 3/16 in
Overall Height
3 7/16 in
Overall Depth
3/8 in

Details

Item
Data Logger
Interface
USB
Features
Alert Indicator with High and Low Customizable Alarms
Minimum Sampling Rate
1 min
Alert Type
Light
Battery Voltage
3.6V
Maximum Temperature Measured Degrees F
104 Degrees F
Maximum Sampling Rate
7 hr
Minimum Operating Temperature Degrees F
-112 Degrees F
Calibration Certificate Type
Available Separately
Power Source
Battery
Accuracy Degrees F
+/-3.1 Degrees F
Software Options
Software Available Separately
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Maximum Operating Temperature Degrees F
104 Degrees F
Minimum Temperature Measured Degrees F
-112 Degrees F
Maximum Temperature Measured Degrees C
40 Degrees C
Accuracy Degrees C
+/-1.7 Degrees C
Minimum Temperature Measured Degrees C
-80 Degrees C
Batteries Included
Yes
Battery Chemistry
Lithium
Number of Records Stored
8,000
Maximum Dew Point Measured
104 Degrees F
Current Channels
0
Minimum Dew Point Measured
-112 Degrees F
Compatible Operating Systems
Windows 10, Windows 11
Resistance Properties
Dust Resistant, Water Resistant

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels 0, Maximum Dew Point Measured 104 Degrees F, Minimum Dew Point Measured -112 Degrees F, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.