Zoro Homepage

Data Logger, Dust Resistant, USB

  • Mfr # TRIX-8

  • Zoro # G314841327


product price: $38.79
/ea

Key Features

Interface
USB
Features
Alert Indicator with High and Low Customizable Alarms
Overall Depth
3/8 in
Power Source
Battery
Minimum Temperature Measured Degrees F
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRIX-8
Zoro #
G314841327
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3/8 in
Overall Height
3 7/16 in
Overall Width
2 3/16 in

Details

Item
Data Logger
Interface
USB
Features
Alert Indicator with High and Low Customizable Alarms
Power Source
Battery
Minimum Temperature Measured Degrees F
-40 Degrees F
Number of Records Stored
8,000
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Calibration Certificate Type
Available Separately
Minimum Temperature Measured Degrees C
-40 Degrees C
Batteries Included
Yes
Maximum Temperature Measured Degrees C
85 Degrees C
Maximum Operating Temperature Degrees F
185 Degrees F
Battery Voltage
3V
Maximum Temperature Measured Degrees F
185 Degrees F
Software Options
Software Available Separately
Minimum Sampling Rate
30 sec
Maximum Sampling Rate
7 hr
Minimum Operating Temperature Degrees F
-40 Degrees F
Accuracy Degrees C
+/-0.9 Degrees C
Alert Type
Light
Maximum Dew Point Measured
185 Degrees F
Compatible Operating Systems
Windows 10, Windows 11
Minimum Dew Point Measured
-40 Degrees F
Current Channels
0
Resistance Properties
Dust Resistant, Water Resistant

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels 0, Maximum Dew Point Measured 185 Degrees F, Minimum Dew Point Measured -40 Degrees F, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.