Zoro Homepage

Data Logger, Dust Resistant, USB

  • Mfr # UHADO-16

  • Zoro # G914841321


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
In Transit Inspections can be Recorded at the Push of a Button, Real Time Clock Provides Date/Time Stamp for Every Recording, Supports Fast Download Using Standard Docking Station and Wi-fi Wall Mount Interface, User Configuration for Alarm Setting, Logging Interval, Trip Duration Etc.
Maximum Temperature Measured Degrees F
158 Degrees F
Overall Width
2 3/16 in
Overall Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHADO-16
Zoro #
G914841321
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 3/16 in
Overall Depth
3/8 in
Overall Height
3 11/16 in
Battery Size
CR2032

Details

Item
Data Logger
Interface
USB
Features
In Transit Inspections can be Recorded at the Push of a Button, Real Time Clock Provides Date/Time Stamp for Every Recording, Supports Fast Download Using Standard Docking Station and Wi-fi Wall Mount Interface, User Configuration for Alarm Setting, Logging Interval, Trip Duration Etc.
Maximum Temperature Measured Degrees F
158 Degrees F
Minimum Operating Temperature Degrees F
-4 Degrees F
Battery Voltage
3V
Alert Type
Light, Sound
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Number of Records Stored
32,000
Accuracy Degrees C
+/-0.3 Degrees C
Power Source
Battery
Minimum Temperature Measured Degrees C
-30 Degrees C
Accuracy Degrees F
+/-1.7 Degrees F
Minimum Sampling Rate
30 sec
Maximum Sampling Rate
1 hr
Maximum Operating Temperature Degrees F
140 Degrees F
Digital Display Screen Type
LCD
Minimum Temperature Measured Degrees F
-22 Degrees F
Maximum Temperature Measured Degrees C
70 Degrees C
Minimum Relative Humidity Measured
0 %
Software Options
No Software Required
Maximum Relative Humidity Measured
100 %
Maximum Dew Point Measured
158 Degrees F
Calibration Certificate Type
Available Separately
Resistance Properties
Dust Resistant
Compatible Operating Systems
Windows 10, Windows 11
Minimum Dew Point Measured
-22 Degrees F
Current Channels
0

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels 0, Maximum Dew Point Measured 158 Degrees F, Minimum Dew Point Measured -22 Degrees F, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.