Zoro Homepage

Data Logger, Dust Resistant, USB

  • Mfr # UTRID-16

  • Zoro # G514841325


product price: $55.89
/ea

Key Features

Interface
USB
Features
Automatically Generates a PDF Report and an Excel Data File - No Special Download Software Required, Ideal for Multi-Stage Distribution Channels Involving Bulk through to "last-mile" Stages
Alert Type
Light
Software Options
No Software Required
Minimum Sampling Rate
30 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTRID-16
Zoro #
G514841325
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 11/16 in
Overall Width
2 3/16 in
Overall Depth
3/8 in

Details

Item
Data Logger
Interface
USB
Features
Automatically Generates a PDF Report and an Excel Data File - No Special Download Software Required, Ideal for Multi-Stage Distribution Channels Involving Bulk through to "last-mile" Stages
Alert Type
Light
Software Options
No Software Required
Minimum Sampling Rate
30 sec
Maximum Sampling Rate
18 hr
Minimum Temperature Measured Degrees C
-30 Degrees C
Number of Records Stored
16,129
Maximum Temperature Measured Degrees F
140 Degrees F
Batteries Included
Yes
Minimum Temperature Measured Degrees F
-22 Degrees F
Accuracy Degrees C
+/-0.7 Degrees C
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Maximum Temperature Measured Degrees C
60 Degrees C
Power Source
Battery
Accuracy Degrees F
+/-1.3 Degrees F
Battery Voltage
3V
Minimum Operating Temperature Degrees F
-22 Degrees F
Digital Display Screen Type
LCD
Maximum Operating Temperature Degrees F
149 Degrees F
Current Channels
0
Calibration Certificate Type
Available Separately
Minimum Dew Point Measured
-22 Degrees F
Maximum Dew Point Measured
140 Degrees F
Compatible Operating Systems
Windows 10, Windows 11
Resistance Properties
Dust Resistant, Water Resistant

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels 0, Maximum Dew Point Measured 140 Degrees F, Minimum Dew Point Measured -22 Degrees F, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.