Zoro Homepage

Data Logger, Dust Resistant, USB

  • Mfr # UTRIX-16

  • Zoro # G114841329


product price: $37.59
/ea

Key Features

Interface
USB
Features
Automatically Generates an Encrypted Logtag Data File - for a More Detailed Analysis
Accuracy Degrees C
+/-0.8 Degrees C
Overall Depth
3/8 in
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTRIX-16
Zoro #
G114841329
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3/8 in
Overall Width
2 3/16 in
Overall Height
3 11/16 in

Details

Item
Data Logger
Interface
USB
Features
Automatically Generates an Encrypted Logtag Data File - for a More Detailed Analysis
Accuracy Degrees C
+/-0.8 Degrees C
Power Source
Battery
Maximum Sampling Rate
18 hr
Accuracy Degrees F
+/-1.5 Degrees F
Number of Records Stored
16,129
Minimum Sampling Rate
30 sec
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-22 Degrees F
Battery Voltage
3V
Maximum Temperature Measured Degrees C
70 Degrees C
Software Options
No Software Required
Alert Type
Light
Minimum Operating Temperature Degrees F
-22 Degrees F
Calibration Certificate Type
Available Separately
Maximum Operating Temperature Degrees F
158 Degrees F
Batteries Included
Yes
Maximum Temperature Measured Degrees F
158 Degrees F
Minimum Temperature Measured Degrees C
-30 Degrees F
Minimum Dew Point Measured
-22 Degrees F
Compatible Operating Systems
Windows 10, Windows 11
Current Channels
0
Maximum Dew Point Measured
158 Degrees F
Resistance Properties
Dust Resistant, Water Resistant

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels 0, Maximum Dew Point Measured 158 Degrees F, Minimum Dew Point Measured -22 Degrees F, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.