Zoro Homepage

Interface Cradle, 1-5/6" H, 2-5/6" L

  • Mfr # LTI-HID

  • Zoro # G814841322


product price: $58.49
/ea

Key Features

Features
LTI-HID Desktop USB Interface Cradle Replaces the Current LTI-USB Interface, Supported Windows OS Version, Two Indicators at the Top (Red and Green), Identify what Actions the Interface is Currently Performing
Compatible Product Type
Data Loggers
Manufacturers Warranty Length
1 yr
Product Type
Interface Cradle
Overall Height
1 5/6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTI-HID
Zoro #
G814841322
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
1 5/6 in
Overall Width
3 5/12 in
Overall Length
2 5/6 in

Details

Item
Interface Cradle
Features
LTI-HID Desktop USB Interface Cradle Replaces the Current LTI-USB Interface, Supported Windows OS Version, Two Indicators at the Top (Red and Green), Identify what Actions the Interface is Currently Performing
Compatible Product Type
Data Loggers
Product Type
Interface Cradle

Description

Interface Cradle, Product Type Interface Cradle, Features LTI-HID Desktop USB Interface Cradle Replaces the Current LTI-USB Interface, Supported Windows OS Version, Two Indicators at the Top (Red and Green), Identify what Actions the Interface is Currently Performing, Includes Not Applicable, Compatible Product Type Data Loggers, Compatible with Manufacturer Model Number HASO-8, HAXO-8, SRIL-8, TRID30-7R, TRIL-8, TRIX-8, UHADO-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.