Zoro Homepage

Mounting Bracket, 3-5/12" H, 2-1/6" L

  • Mfr # LTBRACKET

  • Zoro # G214841328


product price: $8.39
/ea

Key Features

Features
Easy and Tidy Solution to Mounting a Logtag Device on a Wall, Door or Vertical Surface
Overall Height
3 5/12 in
Product Type
Mounting Bracket
Manufacturers Warranty Length
1 yr
Overall Length
2 1/6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTBRACKET
Zoro #
G214841328
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/12 in
Manufacturers Warranty Length
1 yr
Overall Length
2 1/6 in
Overall Width
2 1/6 in

Details

Item
Mounting Bracket
Features
Easy and Tidy Solution to Mounting a Logtag Device on a Wall, Door or Vertical Surface
Product Type
Mounting Bracket
Compatible Product Type
Data Loggers

Description

Mounting Bracket, Product Type Mounting Bracket, Features Easy and Tidy Solution to Mounting a Logtag Device on a Wall, Door or Vertical Surface, Includes Not Applicable, Compatible Product Type Data Loggers, Compatible with Manufacturer Model Number UTRED30, UTREL30, Compatible with Grainger Part Number 836T17, 836T18, 836T19, 836T20, 836T21, 836T22, 836T23, 836T24, 836T25, Manufacturers Warranty Length 1 yr, Overall Height 3 5/12 in, Overall Length 2 1/6 in, Overall Width 2 1/6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.