
70HRB Universal Hot Rod Style Auto Trans Shifter Boot Naugahyde
Mfr # L30-70HRB
Zoro # G616378262
product price: $118.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L30-70HRB
Zoro #
G616378262
UPC #
-
Country of Origin
China
Description
Lokar Shifter and Hand Brake Boots are black Naugahyde and all sets include a boot, polished stainless base ring, or billet aluminum ring with ball milled edge and stainless screws. Our Classic Shifter Boot is designed with a polished stainless bezel on top of the boot which fits over the shifter lever. It also includes a foam rubber seal to eliminate air flow from the floor through the boot. All boots hug the shifter lever and there are no unsightly pull ties or laces. Features Black Naugahyde Foam Rubber Seal To Eliminate Airflow From The Floor Through The Boot No Unsightly Pull Ties Or Laces Compatibility - Universal Color - Black Boot/ Silver Base Plate Material - Naugahyde/ Stainless Steel Ring Boot Plate Shape - Round Boot Plate Finish - Polished Boot Plate Diameter - 5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.