Zoro Homepage

EHB7000F Parking Brake Handle Assembly

  • Mfr # L30-EHB7000F

  • Zoro # G416319632


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L30-EHB7000F
Zoro #
G416319632
UPC #
-
Country of Origin
China

Description

Floor Mount Emergency Hand Brake is chromed steel and designed after the automotive industry standards. Ratchet cut gear plate and lock are heat treated for strength and safety. Special feature includes 4 point mounting capabilities for floor mount or side mounting for personal applications. Comes complete with clevis for installation with Lokar Emergency Brake Cables. Cables are . Lever has been designed with durability in mind. Hand Brake measures 10 in. from end to end. Features Ratchet Cut Gear Plate And Lock Are Heat Treated For Strength And Safety Lever Designed With Durability In Mind Hand Brake Measures 10 in. From End To End Four Point Mounting Capabilities Mounting Location - Floor Handle Length - 10 in. Finish - Chrome Plated Color - Silver Material - Steel Includes Cable Clevis - Yes Includes Mounting Hardware - Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.