Zoro Homepage

SP1500U Speedometer Cable

  • Mfr # L30-SP1500U

  • Zoro # G016346250


product price: $251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L30-SP1500U
Zoro #
G016346250
UPC #
-
Country of Origin
China

Description

Premium housing designed with a specially extruded liner for extended life of the cable and billet aluminum fittings. Inner cable and outer housing are "U-Cut-to-Fit". Kit comes complete with all fittings. Lokar Speedometer Cables are designed to work with most cable driven after market speedometer gauges (such as Auto Meter Stewart Warner VDO Classic Instruments etc.) or factory speedometer with a 5 8 in. to 18 in. male thread at the speedo. Lokar Speedometer Cables are designed to fit into the transmission gear adapter. All Lokar Speedometer Cables are seven feet long and designed to be "U-Cut-to-Fit". Features Extruded Liner For Extended Life Of The Cable Billet Aluminum Fittings U-Cut-To-Fit Design Compatibility - TH350 TH400 700R4 Power glide TH200 200R4 4L60 727 904 Transmissions Color - Black Length - 84 in. Thread Size - 5 8 in.-18 Fitting Attachment - Male Includes Gear Retaining Clip - No Includes Fitting - Yes Cut to Fit - Yes Includes Jacket - Yes Fit for various makes and models

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.