Zoro Homepage

Gate Latch, Polished, 1-1/2" W

  • Mfr # LB124BX-KSA

  • Zoro # G7943069


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bolt Head Dia.
9/16 in
Color
Black
Number of Mounting Holes
8
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB124BX-KSA
Zoro #
G7943069
UPC #
-
Country of Origin
Australia

Dimensions

Bolt Head Dia.
9/16 in
Width
1 1/2 in
Throw Size
4 1/4 in
For Door Thickness
1 1/2 in
Height
23 13/32 in
Bolt Length
24 in
Length
1 1/2 in
Overall Height
23 7/16 in
Overall Length
1 1/2 in
Overall Width
1 1/2 in
Bolt Head Diameter
9/16 in

Details

Material
Steel
Color
Black
Number of Mounting Holes
8
Hardware
Included
Item
Drop Rod
Finish
Polished
Latch Type
Drop Rod
Product Type
Drop Rod
Hardware Included
Yes

Description

Drop Rod, Product Type Drop Rod, Latch Type Drop Rod, Bolt Head Diameter 9/16 in, Maximum Shackle Diameter Not Applicable, Material Steel, Number of Mounting Holes 8, Hardware Included Yes, Color Black, Throw Size 4 1/4 in, Bolt Length 24 in, Overall Width 1 1/2 in, Overall Height 23 7/16 in, Overall Length 1 1/2 in, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.