Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Latch, Polished, 1-1/2" W

  • Mfr # LB218BX-KSA

  • Zoro # G7943078


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Length
1 1/2 in
Height
18 13/32 in
Bolt Length
18 in
Finish
Polished
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB218BX-KSA
Zoro #
G7943078
UPC #
-
Country of Origin
Australia

Dimensions

Length
1 1/2 in
Height
18 13/32 in
Bolt Length
18 in
Width
1 1/2 in
Bolt Head Dia.
9/16 in
Throw Size
4 1/4 in
For Door Thickness
1 1/2 in
Overall Width
1 1/2 in
Overall Length
1 1/2 in
Bolt Head Diameter
9/16 in
Overall Height
18 7/16 in

Details

Finish
Polished
Number of Mounting Holes
12
Color
Black
Hardware
Included
Item
Drop Rod
Material
Steel
Latch Type
Drop Rod
Product Type
Drop Rod
Hardware Included
Yes

Description

Drop Rod, Product Type Drop Rod, Latch Type Drop Rod, Bolt Head Diameter 9/16 in, Maximum Shackle Diameter Not Applicable, Material Steel, Number of Mounting Holes 12, Hardware Included Yes, Color Black, Throw Size 4 1/4 in, Bolt Length 18 in, Overall Width 1 1/2 in, Overall Height 18 7/16 in, Overall Length 1 1/2 in, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.