Zoro Homepage

3634-5-16TWK 0.31 x 0.43 in. Key-Locking Insert Kit

  • Mfr # 3634-5/16TWK

  • Zoro # G515760403


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3634-5/16TWK
Zoro #
G515760403
UPC #
9326518147497
Country of Origin
United States

Description

Solid bushing utilizing locking keys provides positive mechanical lock against rotation. High strength and reliability provides maximum pullout strength. Installed using standard drills and taps. Simple installation no special skills required. Suitable for use in a wide range of parent materials. Impossible to cross thread during installation. Simple removal process if required. No tang to break and remove. Features -0.31 x 0.43in key-locking insert kit Specifications - Size: 0.31 x 0.43in - Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.