Zoro Homepage

Key Locking Insert, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 5 PK

  • Mfr # MS51830-105 PKG5

  • Zoro # G6440360


product price: $22.19
/pk 5, $4.44/ea

Key Features

Internal Thread Size
#10-24
Material
Stainless Steel
Overall Length
0.31 in
External Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51830-105 PKG5
Zoro #
G6440360
UPC #
-
Country of Origin
Italy

Dimensions

Internal Thread Size
#10-24
Overall Length
0.31 in
External Thread Size
5/16"-18

Details

Item
Key Locking Insert
Material
Stainless Steel

Description

Key-Locking Thread Ins,10-24x5/16-18,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products