Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Locking Insert, 2 Keys Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 10 PK

  • Mfr # MS51830-201L PKG10

  • Zoro # G6440257


product price: $27.59
/pk 10, $2.76/ea

Key Features

Internal Thread Size
#10-32
Material
Stainless Steel
Number of Locking Keys
2 Keys
External Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51830-201L PKG10
Zoro #
G6440257
UPC #
-
Country of Origin
Italy

Dimensions

Internal Thread Size
#10-32
External Thread Size
5/16"-18

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
2 Keys

Description

Key Locking Insert, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products