Key Locking Insert, 2 Keys Keys, 1/2"-13 Int Thrd Sz, 11/16"-11 Ext Thrd Sz, Stainless Steel, 5 PK

  • Mfr # MS51831-106L PKG5

  • Zoro # G6440117


product price: $58.99
/pk 5, $11.80/ea

Key Features

Internal Thread Size
1/2"-13
Material
Stainless Steel
Number of Locking Keys
2 Keys
Overall Length
0.62 in
External Thread Size
11/16"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51831-106L PKG5
Zoro #
G6440117
UPC #
9326518170136
Country of Origin
United States

Dimensions

Internal Thread Size
1/2"-13
Overall Length
0.62 in
External Thread Size
11/16"-11

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
2 Keys

Description

Key-Locking Thread Ins,1/2x11/16-11,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.