Key Locking Insert, 2 Keys Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK

  • Mfr # MS51830-106L PKG5

  • Zoro # G6440336


product price: $29.79
/pk 5, $5.96/ea

Key Features

Internal Thread Size
1/4"-20
Material
Stainless Steel
Number of Locking Keys
2 Keys
Overall Length
0.37 in
External Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51830-106L PKG5
Zoro #
G6440336
UPC #
9326518170211
Country of Origin
United States

Dimensions

Internal Thread Size
1/4"-20
Overall Length
0.37 in
External Thread Size
3/8"-16

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
2 Keys

Description

Key-Locking Thread Ins,1/4-20x3/8-16,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products