Key Locking Insert, 2 Keys Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51831-104L PKG5
Zoro # G6440135
product price: $53.79
/pk 5, $10.76/eaKey Features
Internal Thread Size
3/8"-16
Material
Stainless Steel
Number of Locking Keys
2 Keys
Overall Length
1/2 in
External Thread Size
9/16"-12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS51831-104L PKG5
Zoro #
G6440135
UPC #
-
Country of Origin
Italy
Dimensions
Internal Thread Size
3/8"-16
Overall Length
1/2 in
External Thread Size
9/16"-12
Details
Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
2 Keys
Description
Key-Locking Thread Ins,3/8-16x9/16,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.