Key Locking Insert, 2 Keys Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel
Mfr # MS51831-204L PKG5
Zoro # G6440010
product price: $14.29
/eaKey Features
Internal Thread Size
3/8"-24
Material
Stainless Steel
Number of Locking Keys
2 Keys
External Thread Size
9/16"-12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS51831-204L PKG5
Zoro #
G6440010
UPC #
-
Country of Origin
Italy
Dimensions
Internal Thread Size
3/8"-24
External Thread Size
9/16"-12
Details
Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
2 Keys
Description
Key-Locking Thread Ins,3/8-24x9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.