Key Locking Insert, 4 Keys Keys, #1-12 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Carbon Steel, 3 PK

  • Mfr # 3634-1HDP

  • Zoro # G6441097


product price: $169.99
/pk 3, $56.66/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Number of Locking Keys
4 Keys
Overall Length
1.37 in
External Thread Size
1-3/8"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3634-1HDP
Zoro #
G6441097
UPC #
9326518088226
Country of Origin
United States

Dimensions

Internal Thread Size
#1-12
Overall Length
1.37 in
External Thread Size
1-3/8"-12

Details

Item
Key Locking Insert
Material
Carbon Steel
Number of Locking Keys
4 Keys

Description

Key-Locking Thread Ins,1-12x1-3/8-12,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.